Shop All Fiber Discs
Merit
Fiber Disc, 5x7/8, 80G, PK25
Mfr # 66623366015
Zoro # G1552713
product price: $35.69
/pk 25, $1.43/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 66623366015
- Zoro # G1552713
- UPC # 666233660154
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Abrasive Grit | 80 |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 10,000 RPM |
Color | Brown |
Grade | Coarse |
Grit | 80 |
Vacuum Hole Design | No Hole |
Backing Material | Fiber |
Series | FX965 |
Item | Fiber Disc |
Maximum Operating Speed | 10,000 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 5 in, Series CA, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Cup Brush, 6", 0003301500 (0003301500)
- UNITED ABRASIVES/SAIT HookandLoopZirconium5in80XDisc50PK (34213)
- COBRA CARBIDE Carbide Burr, Double Cut Shape H Regular Length, SH-5, 1/2 (11075)
- MIRKA Backup Pad 8" Grip 89H (908GV)
- MERIT Fiber Disc, 5x7/8, 24G, PK25 (66623355597)
- MERIT Fiber Disc, 5x7/8, 36G, PK25 (66623355598)
- MERIT Fiber Disc, 7x7/8, 24G, PK25 (66623357295)
- MERIT Fiber Disc, 5x7/8, 24G, PK25 (66623357290)
- MERIT Fiber Disc, 4-1/2x7/8in, 50G, PK25 (66623355603)
- MERIT Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66623355602)
- PFERD 7" x 7/8" Fiber Disc - Aluminum Oxide, 16 Grit (62701)
- Merit Fiber Discs