Shop All Fiber Discs
This Product is Discontinued
Merit
Fiber Disc, 5x7/8, 60G, PK25 (Discontinued)
Mfr # 66623355600
Zoro # G2516281
This Product is Discontinued
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 66623355600
- Zoro # G2516281
- UPC # 666233556006
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole Size/Type | 5 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 60, Overall Diameter 5 in, Series CA, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Brown, Grade Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.