Shop All Fiber Discs
This Product is Discontinued
Merit
Fiber Disc, 4-1/2x7/8in, 36G, PK25 (Discontinued)
Mfr # 66623353316
Zoro # G3092232
This Product is Discontinued
Key Features
- Disc Diameter 4 1/2 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 66623353316
- Zoro # G3092232
- UPC # 666233533168
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 4-1/2" |
Connection Size & Type | 7/8 in |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole Size/Type | 4-1/2 in x 7/8 in |
Connector Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Y, Grit 36, Overall Diameter 4 1/2 in, Series FX672, Maximum Operating Speed 11,000 RPM, Connector Size 7/8 in, Color Blue, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.