Shop All Expanding Drums
Merit
Expanding Drum, 3x3in, 3000 RPM, 3/8 in.
Mfr # 08834196931
Zoro # G3017025
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 3 in
- Shank Size 3/8 in
- Max. RPM 3,000 RPM
- Material Rubber Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834196931
- Zoro # G3017025
- UPC # 088341969316
- Country of Origin Mexico
- Category Expanding Drums
Dimensions
Diameter | 3 in |
Width | 3 in |
Shank Size | 3/8 in |
Drum Diameter x Width | 3 in Dia x 3 in W |
Connector Size & Type | Straight Shank - 3/8 in |
Connector Size | 3/8 in |
Overall Width | 3 in |
Overall Diameter | 3 in |
Details
Item | Expanding Drum |
Max. RPM | 3,000 RPM |
Material | Rubber Cushion |
For Use With | Spiral Bands |
Product Type | Expander Drum |
Tool Connection Type | Straight-Shank |
Tool Connection | 3/8 in Straight-Shank |
Connector Type | Straight Shank |
Expanding Type | Unslotted |
Expanding Material | Rubber |
Maximum Operating Speed | 3,000 RPM |
Compatible Abrasive Type | Spiral Bands |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 3,000 RPM, Overall Diameter 3 in, Overall Width 3 in, Product Type Expander Drum, Connector Size 3/8 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Crimped, 1" dia., 22000 rpm (66252839055)
- FLEMING SUPPLY Fleming Supply Sharpening Stone for Knives, Kitchen Tool with Dual Sided 400/1000 Grit to Polish (261481WNQ)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 50G, TR, PK25 (11-31664)
- METABO Grinding Wheel, T27, A24N, 4.5"X1/4"X7/8" (US616726000)
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196908)
- MERIT Expanding Drum, 1-1/2 x1-1/2 in. (08834196922)
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196913)
- MERIT Expanding Drum, 3/4 x 1in, 17000 RPM (08834196911)
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196917)
- MERIT Expanding Drum, 2" W, 8,000 RPM (08834196918)
- STANDARD ABRASIVES Sanding Drum, 1-1/2Dia x 1W in, Rubber (704431)
- Merit Expanding Drums