Shop All Expanding Drums
Merit
Expanding Drum, 2" W, 10,000 RPM
Mfr # 08834196913
Zoro # G808610132
original price:
$14.49
13% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Expander Drum
- Overall Width 2 in
- Maximum Operating Speed 10,000 RPM
- Overall Diameter 3/4 in
- Expanding Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834196913
- Zoro # G808610132
- Country of Origin Mexico
- Category Expanding Drums
Dimensions
Overall Width | 2 in |
Overall Diameter | 3/4 in |
Connector Size & Type | Straight Shank - 1/4 in |
Drum Diameter x Width | 3/4 in Dia x 2 in W |
Connector Size | 1/4 in |
Details
Item | Expanding Drum |
Product Type | Expander Drum |
Maximum Operating Speed | 10,000 RPM |
Expanding Material | Rubber |
Compatible Abrasive Type | Spiral Bands |
Expanding Type | Unslotted |
Tool Connection Type | Straight-Shank |
Connector Type | Straight Shank |
Tool Connection | 1/4 in Straight-Shank |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 10,000 RPM, Overall Diameter 3/4 in, Overall Width 2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94756)
- BIG HORN 6 PC Diamond Burr Set - 1/4 Inch Shank, 80 Grit - Medium (19392)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13718)
- CGW ABRASIVES Grinding Whl, 14x1x5, T1, 32A60-K8-V (37746)
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196908)
- MERIT Expanding Drum, 1" W, 12,000 RPM (08834196921)
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196912)
- MERIT Expanding Drum, 2x1in, 11000 RPM, 1/4 in. (08834196926)
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196917)
- MERIT Expanding Drum, 1-1/2 x1-1/2 in. (08834196922)
- DYNABRADE Pneumatic Wheel, 5In Dia, For 13F631 (92801)
- Merit Expanding Drums