Shop All Expanding Drums
Merit
Expanding Drum, 1/2" W, 30,000 RPM
Mfr # 08834196904
Zoro # G908610216
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1/2 in
- Overall Diameter 1/2 in
- Product Type Expander Drum
- Maximum Operating Speed 30,000 RPM
- Expanding Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834196904
- Zoro # G908610216
- Country of Origin Mexico
- Category Expanding Drums
Dimensions
Overall Width | 1/2 in |
Overall Diameter | 1/2 in |
Connector Size | 1/4 in |
Drum Diameter x Width | 1/2 in Dia x 1/2 in W |
Connector Size & Type | Straight Shank - 1/4 in |
Details
Item | Expanding Drum |
Product Type | Expander Drum |
Maximum Operating Speed | 30,000 RPM |
Expanding Material | Rubber |
Compatible Abrasive Type | Spiral Bands |
Expanding Type | Unslotted |
Connector Type | Straight Shank |
Tool Connection | 1/4 in Straight-Shank |
Tool Connection Type | Straight-Shank |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 30,000 RPM, Overall Diameter 1/2 in, Overall Width 1/2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 20"x5/32"x1" (66252843258)
- FLEX-HONE TOOL BC14M800 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC14M800)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 100 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728617)
- MIRKA Backup Pad 3" Grip MH (913GV)
- MERIT Expanding Drum, 2" W, 8,000 RPM (08834196918)
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196913)
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196908)
- MERIT Expanding Drum, 3x3in, 3000 RPM, 3/8 in. (08834196931)
- MERIT Expanding Drum, 1" W, 15,000 RPM (08834196906)
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196917)
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196912)
- Merit Expanding Drums