Shop All Expanding Drums
Merit
Expanding Drum, 1-1/2 x1-1/2 in.
Mfr # 08834196922
Zoro # G1108904
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Width 1 1/2 in
- Shank Size 1/4 in
- Material Rubber Cushion
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196922
- Zoro # G1108904
- UPC # 088341969224
- Country of Origin Mexico
- Category Expanding Drums
Dimensions
Diameter | 1 1/2 in |
Width | 1 1/2 in |
Shank Size | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Expanding Drum |
Material | Rubber Cushion |
Max. RPM | 10,000 RPM |
For Use With | Spiral Bands |
Product Type | Expander Drum |
Connector Type | Straight Shank |
Expanding Material | Rubber |
Expanding Type | Unslotted |
Maximum Operating Speed | 10,000 RPM |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 10,000 RPM, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P100 Grit (9A-110-100)
- UNITED ABRASIVES/SAIT SAIT 80620 DA-F Handy Roll , 2" x 50 yards, 60 Grit, 1-Pack (80620)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #100 Hook & Loop, 4 Holes Vented (M-178790)
- BRUSH RESEARCH MANUFACTURING 84SKITA, 6 Piece Brush Kit, Sizes Include Diameters .125" - .437", Stainless Steel (84SKITA)
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196908)
- MERIT Expanding Drum, 3/4 x 1in, 17000 RPM (08834196911)
- MERIT Expanding Drum, 1x1in, 18000 RPM, 1/4 in. (08834196916)
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196912)
- MERIT Expanding Drum, 1" W, 12,000 RPM (08834196921)
- MERIT Expanding Drum, 2x1in, 11000 RPM, 1/4 in. (08834196926)
- CLESCO SD-048048-58FD Shaft Mount Sanding Drum for Threaded Shaft (SD-048048-58FD)
- Merit Expanding Drums