Shop All Back Up Pads
Merit
Dsc Holder
Mfr # 08834164146
Zoro # G0350061
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1 1/2 in
- Face Mounting Type TS
- Density Medium
- Backup Pad Shape Round
- Product Type - Mfr Model No Disc Backup Pad - 08834164146
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834164146
- Zoro # G0350061
- UPC # 088341641465
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 1 1/2 in |
Connector Size | 1/4 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Width | 1 1/2 in |
Overall Length | 2 1/2 in |
Overall Diameter | 1 1/2 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Details
Item | Quick Change Disc Backup Pad |
Face Mounting Type | TS |
Density | Medium |
Backup Pad Shape | Round |
Product Type - Mfr Model No | Disc Backup Pad - 08834164146 |
Number of Vacuum Holes | Non-Vacuum |
Product Type | Disc Backup Pad |
Color | Black |
Compatible Abrasive Type | Quick-Change Sanding Discs, Quick-Change Surface-Conditioning Discs |
Tool Connection Type | Straight-Shank |
Abrasive Mount Type | Quick Change |
Maximum Operating Speed | 30,000 RPM |
Abrasive Mounting Quick Change System | TS |
Connector Type | Straight Shaft |
Tool Connection | 1/4 in Straight-Shank |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 1 1/2 in, Overall Diameter 1 1/2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Green Bristl Disc 50 4Bx/Cs, 1" (MMM7530)
- WEILER Tiger Abrasives Adapting Nuts, for 5/8"-11 Threads, 7/8" Arbor Hole (56494)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z-PC, Reg, 40G (41732)
- MAKITA GRINDING WHEEL (MP741846-A)
- MERIT Quck Chang Dsc Backup Pad, 3D, TR (08834160019)
- MERIT Quck Chang Disc Backup Pad, 3D, TR (08834160022)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TS (08834164622)
- MERIT Qk Chang Dsc BU Pad, 2D, TP, SnapOnOff (08834160010)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TP (08834164003)
- MERIT Qk Chang Dsc Backup Pad, 1-1/4D, TR (08834160002)
- ACDELCO Pad Kit-Rr Disc Brk, 171-1228 (171-1228)
- Merit Back Up Pads