Shop All Back Up Pads
Merit
Disc Backup Pad, 3" Disc dia., 20,000 rpm
Mfr # 08834164113
Zoro # G6256393
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type Quick Change
- Back Mounting Type Threaded Shaft
- Back Mounting Size 1/4"-20
- Max. RPM 20,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834164113
- Zoro # G6256393
- UPC # 00088341641137
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4"-20 |
Overall Length | 2 1/2 in |
Overall Diameter | 3 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Connector Size | 1/4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Overall Width | 3 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 3 in, Overall Diameter 3 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P150G, AlO (66261131478)
- NORTON ABRASIVES Oilstone Sharpening Kit, 5 Pcs (61463691260)
- PFERD Coated Belt, Zirc, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Zirconia Alumina (49699)
- PFERD Coated Belt, Al/Oxd, 1"x42", 120 Grit, Coated, 1" W, 42" L, 120 Grit, Aluminum Oxide (49098)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TS (08834164622)
- MERIT Qk Chang Dsc BU Pad, 3D, TP, SnapOnOff (08834164005)
- MERIT Dsc Holder (08834164146)
- MERIT Qk Chang Dsc BU Pad, 2D, TP, SnapOnOff (08834160010)
- MERIT Qk Chang Dsc Backup Pad, 2D, TR (08834160014)
- MERIT Disc Holder (08834160021)
- DYNABRADE Non-Vcuum Gear-Drvn Dsc Pad, Shrt Nap, 6" (57764)
- Merit Back Up Pads