Shop All Hook & Loop Sanding Discs
Merit
Disc Backup Pad
Mfr # 08834184151
Zoro # G6306428
product price: $1.29
/ea
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 120
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834184151
- Zoro # G6306428
- UPC # 088341841513
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 1" |
Width | 1 in |
Connector Size | #8-32 |
Overall Diameter | 1 in |
Description
Overlap Slotted Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Medium, Grit 120, Overall Diameter 1 in, Series R228, Maximum Operating Speed 25,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible Grainger Part Number 464P98, Compatible Manufacturer Part Number 8834183163, Product Type Overlap Slotted Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252417)
- CLESCO M-32-L Screw Lock Type Wheel Adapter with Shank (M-32-L)
- FLEX-HONE TOOL BC7832 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC7832)
- VSM Abrasive Belt, 40 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 40 Grit, Coarse, Aluminum Oxide, Brown (47019)
- MERIT Surface Conditioning Disc, 2In, 80G, Medium (05539562620)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- MERIT Disc Backup Pad (08834184065)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- MERIT Surface Conditioning Disc, 4In, Very Fine (66623325935)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252820)
- Merit Hook & Loop Sanding Discs