Shop All Hook & Loop Sanding Discs
Merit
Disc Backup Pad
Mfr # 08834184079
Zoro # G6295733
product price: $1.79
/ea
Sold in multiples of 100 for $179.00
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1-1/2"
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834184079
- Zoro # G6295733
- UPC # 088341840790
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 1-1/2" |
Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Connector Size | #8-32 |
Description
Overlap Slotted Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Coarse, Grit 80, Overall Diameter 1 1/2 in, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Grainger Part Number 464P98, Compatible with Manufacturer Model Number 8834183163, Product Type Overlap Slotted Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 80 (08834137411)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775807)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1.5" 40gr (15F804)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4511209)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- MERIT Disc Backup Pad (08834184019)
- MERIT Surface Conditioning Disc, 4In, Very Fine (66623325935)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- MERIT Surface Conditioning Disc, 2In, 50G, Coarse (05539562621)
- MERIT Disc Backup Pad (08834184065)
- MERIT Surface Conditioning Disc, 7In, 50G, Coarse (05539512525)
- Merit Hook & Loop Sanding Discs