Shop All Abrasive Stars
Merit
Cross Pad, Aluminum Oxide, Grit 80
Mfr # 08834184194
Zoro # G408657292
product price: $4.99
/ea
Sold in multiples of 100 for $499.00
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Grade Coarse
- Grit 80
- Backing Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834184194
- Zoro # G408657292
- Country of Origin United States
- Category Abrasive Stars
Dimensions
Overall Width | 2 in |
Connector Size | #8-32 |
Overall Length | 2 in |
Width x Length | 2 in W x 2 in L |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Grade | Coarse |
Grit | 80 |
Item | Cross Pad |
Backing Material | Cotton |
Backing Weight | X |
Series | R228 |
Product Type | Cross Pads |
Maximum Operating Speed | 18,000 RPM |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material & Wt | X Wt Cotton |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Coarse, Grit 80, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 18,000 RPM, Overall Length 2 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137460)
- WESTWARD Deburring Tool Handle Kit, B, E Series (2NXJ1)
- DEDECO SUNBURST ALL-IN-ONE SILICON CARBIDE ASSORTMENT 78/KIT (1797)
- MASTERCUT TOOL 3.18x6.35x3x38.1 Barrel Shape Jeweler Bur (RT2MM)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- MERIT Cross Pad, 1-1/2 x 1-1/2 x 1/2, 80 Grit (08834184465)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184119)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- ARC ABRASIVES Xpd 1 X 3/8 X 8P 100 8-32 (27741AE-MW)
- SCOTCH-BRITE Star Pack 944S, 5/pk (944S)
- SUPERIOR ABRASIVES Cross Pad, 2x2x1/2, A/O, Grit 60 (A017273)
- Merit Abrasive Stars