Shop All Abrasive Stars
Merit
Cross Pad, Aluminum Oxide, Grit 80
Mfr # 08834184119
Zoro # G708657299
product price: $6.95
/ea
Sold in multiples of 100 for $695.00
$695.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Grit 80
- Grade Coarse
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834184119
- Zoro # G708657299
- Country of Origin United States
- Category Abrasive Stars
Dimensions
Overall Width | 3 in |
Overall Length | 3 in |
Connector Size | 1/4"-20 |
Width x Length | 3 in W x 3 in L |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Grit | 80 |
Grade | Coarse |
Item | Cross Pad |
Product Type | Cross Pads |
Backing Material | Cotton |
Backing Weight | X |
Series | R228 |
Maximum Operating Speed | 12,000 RPM |
Backing Material & Wt | X Wt Cotton |
Abrasive Grade | Medium |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Grit | 80 / P80 |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size 1/4 In.-20, Grade Coarse, Grit 80, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 12,000 RPM, Overall Length 3 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC178600AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC178600AO)
- DYNABRADE Belt, 80GMX, 1/2"X18" (78268)
- CLESCO PM-832-8 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-832-8)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P180 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010326395)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184194)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- MERIT Cross Pad, 1-1/2 x 1-1/2 x 1/2, 80 Grit (08834184465)
- ARC ABRASIVES Cross Pad, 1inL x 3/8in W, AO80 Grit, Brown (27740AE)
- SUPERIOR ABRASIVES Cross Pad, 2x2x1/2, A/O, Grit 60 (A017273)
- ARC ABRASIVES Xpd 1 X 3/8 X 8P 100 8-32 (27741AE-MW)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- Merit Abrasive Stars