Shop All Abrasive Stars
Merit
Cross Pad, Aluminum Oxide, Grit 100
Mfr # 08834182196
Zoro # G608657283
Sold in multiples of 100 for $459.00
$459.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Grit 100
- Grade Medium
- Connector Size #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834182196
- Zoro # G608657283
- Country of Origin United States
- Category Abrasive Stars
Dimensions
Connector Size | #8-32 |
Overall Length | 1 1/2 in |
Overall Width | 1 1/2 in |
Width x Length | 1 1/2 in W x 1 1/2 in L |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Grit | 100 |
Grade | Medium |
Item | Cross Pad |
Product Type | Cross Pads |
Backing Weight | X |
Backing Material | Cotton |
Series | R228 |
Maximum Operating Speed | 18,000 RPM |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 100 / P100 |
Abrasive Grade | Medium |
Abrasive Grit | 100 / P100 |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Medium, Grit 100, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 18,000 RPM, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Backing Material Cotton, Backing Weight X, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES File (61463686650)
- MERIT Spiral Roll, 1/2 x 1in, 60G (08834181734)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, UF, TS (59263-1)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 120Grit, Coated, 1/4" W, 18" L, 120 Grit, Aluminum Oxide (49006)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184119)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184194)
- MERIT Cross Pad, 1-1/2 x 1-1/2 x 1/2, 80 Grit (08834184465)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 120 (A017145)
- BIG HORN Sanding Bow (19525)
- SUPERIOR ABRASIVES Cross Pad, 2x2x1/2, A/O, Grit 60 (A017273)
- Merit Abrasive Stars