Shop All Abrasive Pads & Sponges
Merit
Cross Pad 3 x 3 x 1 In. 1/4 In. - 20 60
Mfr # 08834182135
Zoro # G000714140
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
- Grade Coarse
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834182135
- Zoro # G000714140
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 3 in |
Connector Size | 1/4"-20 |
Width x Length | 3 in W x 3 in L |
Overall Length | 3 in |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size 1/4 In.-20, Grade Coarse, Grit 60, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 12,000 RPM, Overall Length 3 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Brand Norton Abrasives, Compatible with Grainger Part Number 464P99, Compatible with Manufacturer Model Number 8834183164, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNet 5 in. L X 2-3/4 in. W 220 Grit Ultra Fine Block Hand Sanding Pad (DND234220S10N)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 7/8 T29 Fiberglass (629432000)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0005-30)
- NORTON ABRASIVES Sanding Belt, Coated, 25 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (69957328115)
- MERIT Square Pad, Aluminum Oxide, Grit 60 (08834184463)
- MERIT Square Pad, Medium Grade, 3" L (08834182057)
- MERIT Cross Pad 3 x 3 x 1 In. 1/4 In. - 20 120 (08834184116)
- 3M Sanding Sponge 60G (06966)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 320 Grit Ultra Fine Block Hand Sanding Pad (DND234320S10N)
- GATOR FINISHING All-Purpose Jumbo Sanding Sponges, Fine Grit (4174)
- UNEEDA EKASILK PLUS 10mm Sponge 5" Very Fine (320-380 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105629)
- Merit Abrasive Pads & Sponges