Shop All Abrasive Pads & Sponges
Merit
Cross Pad 3 x 3 x 1 In. 1/4 In. - 20 120
Mfr # 08834184116
Zoro # G400714139
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
- Grade Medium
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834184116
- Zoro # G400714139
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Connector Size | 1/4"-20 |
Overall Width | 3 in |
Overall Length | 3 in |
Width x Length | 3 in W x 3 in L |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size 1/4 In.-20, Grade Medium, Grit 120, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 12,000 RPM, Overall Length 3 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Brand Norton Abrasives, Compatible with Grainger Part Number 464P99, Compatible with Manufacturer Model Number 8834183164, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Twisted, 3/4" dia., 22000 rpm (66252839056)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708756 (708756)
- FLEXOVIT DEPRESSED CENTER CUTOFF WHEEL (A1765H)
- MERIT Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (08834194017)
- MERIT Square Pad, Aluminum Oxide, Grit 60 (08834184463)
- MERIT Square Pad, Medium Grade, 3" L (08834182057)
- HUTCHINS MANUFACTURING PAD HOOK-IT 1" F/3501 (HU5101)
- NORTON ABRASIVES Angled Sndng Sponge, Med, 100/120, AO, PK24 (07660702285)
- GATOR FINISHING Ali Industries 4204 Extra Fine & Fine Sanding Sponge; 6 Pack (187563)
- SCOTCH-BRITE Sanding Hand Pad, Alum. Silicate, S.Fine (7000000727)
- 3M Trizact Diamond Buffing Floor Pad, 6PK (86027)
- Merit Abrasive Pads & Sponges