Shop All Abrasive Pads & Sponges
Merit
Cross Pad 3 mm 1 x 1 x 3/8 In. - 48 P60
Mfr # 08834184943
Zoro # G500714077
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P60
- Grade Coarse
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834184943
- Zoro # G500714077
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Connector Size | #3-48 |
Overall Length | 1 in |
Overall Width | 1 in |
Width x Length | 1 in W x 1 in L |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #3-48, Grade Coarse, Grit P60, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 25,000 RPM, Overall Length 1 in, Overall Width 1 in, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Brand Norton Abrasives, Compatible with Grainger Part Number 464P79, Compatible with Manufacturer Model Number 8834183162, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 24 in. L X 4 in. W Premium Zirconium Blend Sanding Belt 50 Grit Coarse 2 pk (DCB424050S02G)
- PFERD 1/2" Knot Wire End Brush - Flared Cup - .014 SS Wire, 1/4" Shank (83087)
- NORTON CO 4-1/2" x 4-1/2" ProSand Stick & Sand Sanding Sheet 60-Grit, PK 4 (05314)
- DIABLO Type 27 Metal Cut-Off Disc for X-Lock an (DBX045063701F)
- MERIT Cross Pad 3 x 3 x 1 In. 1/4 In. - 20 120 (08834184116)
- MERIT Square Pad, Aluminum Oxide, Grit 60 (08834184463)
- MERIT Square Pad, Medium Grade, 3" L (08834182057)
- FULL CIRCLE FULL CIRC SND PAD 8-1/2"" (PWR PAD)
- SCOTCH-BRITE Sanding Hand Pad Roll, Sili Crbd, P100, PK3 (07748)
- UNEEDA EKASILK PLUS 5mm Sponge 5" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106028)
- ALI Seamless-Edge Angled Sanding Sponge (306797)
- Merit Abrasive Pads & Sponges