Shop All Abrasive Pads & Sponges
Merit
Cross Pad 3 mm 1 x 1 x 3/8 In. - 48 120
Mfr # 08834185164
Zoro # G900714097
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
- Grade Medium
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834185164
- Zoro # G900714097
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Length | 1 in |
Overall Width | 1 in |
Width x Length | 1 in W x 1 in L |
Connector Size | #3-48 |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #3-48, Grade Medium, Grit 120, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 25,000 RPM, Overall Length 1 in, Overall Width 1 in, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Brand Norton Abrasives, Compatible with Grainger Part Number 464P79, Compatible with Manufacturer Model Number 8834183162, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Brush Crimped 5" D X 5/8"-11" Steel (13E504)
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. (7100045866)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98829)
- SHARK INDUSTRIES 3" Green Zirconia Mini Grinding Discs 24 Grit - 25 Pk (12616)
- MERIT Cross Pad 3 x 3 x 1 In. 1/4 In. - 20 120 (08834184116)
- MERIT Square Pad, Aluminum Oxide, Grit 60 (08834184463)
- MERIT Square Pad, Medium Grade, 3" L (08834182057)
- SCOTCH-BRITE Sanding Hand Pad, 12" L, 6" W, Non-Woven (7000121056)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Medium (120-150 Grit Finish) Hook & Loop Sanding Pad (P-105558)
- NORTON CO Spg Sndg Med/Crs 4-7/8X2-7/8In (00936)
- DIABLO 5 in. L X 3 in. W X 1 in. 180 Grit Ultra Fine Angled Corner Sanding Sponge (DFBLANGSFN04G)
- Merit Abrasive Pads & Sponges