Shop All Abrasive Stars
Merit
Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit
Mfr # 08834184402
Zoro # G4403621
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Grade Coarse
- Grit P80
- Thread Size 8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834184402
- Zoro # G4403621
- UPC # 088341844026
- Country of Origin United States
- Category Abrasive Stars
Dimensions
Thread Size | 8-32 |
Length | 2 1/4 in |
Width | 2 1/4 in |
Width x Length | 2 1/4 in W x 2 1/4 in L |
Overall Width | 2 1/4 in |
Connector Size | #8-32 |
Overall Length | 2 1/4 in |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Coarse, Grit P80, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 18,000 RPM, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Color Brown, Compatible with Grainger Part Number 464P98, Compatible with Manufacturer Model Number 8834183163, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TS (7000120667)
- DIABLO Steel Demon 14" Metal High Speed Cut (DBDS14125G01F)
- CONTINENTAL ABRASIVES 5" 80 Grit Zirconia Purple Film Hook & Loop Disc No Hole (SD-60HPN080)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS, Max. RPM: 9, 000 RPM (66254442954)
- MERIT Cross Pad, 1-1/2 x 1-1/2 x 1/2, 80 Grit (08834184465)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184119)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184194)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 120 (A017145)
- BIG HORN Sanding Bow (19525)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- SCOTCH-BRITE Buffing Cross Pad, Med, 2x2x1/2 In (7000121121)
- Merit Abrasive Stars