Shop All Abrasive Pads & Sponges
Merit
CoatedSpecialtiesPads/Slotted Discs1-1/2
Mfr # 08834184066
Zoro # G900669649
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
- Grade Coarse
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834184066
- Zoro # G900669649
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Diameter | 1 1/2 in |
Connector Size | #8-32 |
Description
Overlap Slotted Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Coarse, Grit 60, Overall Diameter 1 1/2 in, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Brand Norton Abrasives, Compatible with Grainger Part Number 464P98, Compatible with Manufacturer Model Number 8834183163
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT11F)
- NORTON ABRASIVES Hook-and-Loop Paper Discs, 240 Grit, PK50 (66261131526)
- FLEX-HONE TOOL BC238600AO FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC238600AO)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1-1/4x3, AO, 46G, Med (66253262301)
- MERIT Square Pad, Aluminum Oxide, Grit 60 (08834184463)
- MERIT Cross Pad 3 x 3 x 1 In. 1/4 In. - 20 120 (08834184116)
- MERIT Square Pad, Medium Grade, 3" L (08834182057)
- NORTON ABRASIVES Sanding Hand Pad, 4-3/8 x 5.5 In, Fine, PK2 (07660701728)
- 3M PSA Paper Disc, 120 C-weight, 12"x NH (431Q 606)
- 3M Hookit Pad, 05783, 8"x5 bolt hole, PK20 (05791)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, Med (66261074600)
- Merit Abrasive Pads & Sponges