Shop All Abrasive Pads & Sponges
Merit
CoatedSpecialtiesPads1-1/2x1-1/2x1/2"8 m
Mfr # 08834182148
Zoro # G700669658
original price:
$3.65
13% off
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
- Grade Medium
- Backing Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834182148
- Zoro # G700669658
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Width x Length | 1 1/2 in W x 1 1/2 in L |
Connector Size | #8-32 |
Overall Width | 1 1/2 in |
Overall Length | 1 1/2 in |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Medium, Grit 120, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Brand Norton Abrasives, Compatible with Grainger Part Number 464P98, Compatible with Manufacturer Model Number 8834183163, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 7x1/4x5/8-11, T27 (35643)
- UNITED ABRASIVES/SAIT SAIT 70802 TrimBack™ Flap Disc (Type 29) 4-1/2" x 7/8", 60 Grit, 10-Pack (70802)
- CLESCO 2" X 2" Sanding Sleeve 36 Grit A/O Sanding Sleeve (SS-032032-036A)
- CONTINENTAL ABRASIVES 14" x 3/32" x 1" Ulticut Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (AU1-11400991)
- MERIT Cross Pad 3 x 3 x 1 In. 1/4 In. - 20 120 (08834184116)
- MERIT Square Pad, Medium Grade, 3" L (08834182057)
- MERIT Square Pad, Aluminum Oxide, Grit 60 (08834184463)
- SPECIALTY DIAMOND 4 Pcs Electroplated Hand Polishing Pad Set (BRTHPSET)
- NOBLES/TENNANT Complete Assembly, 19 in. Pad-Lok Pad Driver w/Center-Lok 3, contains GBR0NP9200, GBR19DPAL, GBRPHCL3S (1035476)
- 3M Sandspong 4 Side Med Crs (909-ESF)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK6 (CP001-6P-CC)
- Merit Abrasive Pads & Sponges