Shop All Abrasive Pads & Sponges
Merit
CoatedSpecialtiesPad11/2x1-1/2x1/2"Cross
Mfr # 08834184258
Zoro # G900669656
original price:
$3.95
9% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P60
- Grade Coarse
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834184258
- Zoro # G900669656
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Connector Size | #8-32 |
Overall Length | 1 1/2 in |
Width x Length | 1 1/2 in W x 1 1/2 in L |
Overall Width | 1 1/2 in |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Coarse, Grit P60, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Brand Norton Abrasives, Compatible with Grainger Part Number 464P98, Compatible with Manufacturer Model Number 8834183163, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC3460 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC3460)
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- POWERBUILT 3" Coarse Crimped Wire Wheel (642498)
- VSM Abrasive Belt, 240 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 240 Grit, Very Fine, Aluminum Oxide (104558)
- MERIT Square Pad, Aluminum Oxide, Grit 60 (08834184463)
- MERIT Square Pad, Medium Grade, 3" L (08834182057)
- MERIT Cross Pad 3 x 3 x 1 In. 1/4 In. - 20 120 (08834184116)
- ASTRO PNEUMATIC PADS 3" SURFACE PREP COARSE BAG OF 25 (AO30CSP)
- 3M Burnishing Pad, 20", Tan, PK5 (3400N 629)
- UNEEDA Uneesponge 1/2 Inch Fine Sanding Sponge (P-100732)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-105559)
- Merit Abrasive Pads & Sponges