Shop All Sanding Bands
Merit
Coated Specialties Spiral Bands2 x 2 In.
Mfr # 08834196110
Zoro # G600669659
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 36
- Series R228
- Backing Material Cotton
- Backing Weight X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196110
- Zoro # G600669659
- Country of Origin Mexico
- Category Sanding Bands
Dimensions
Diameter x Width | 2 in Dia x 2 in W |
Overall Diameter | 2 in |
Overall Width | 2 in |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 36 |
Series | R228 |
Backing Material | Cotton |
Backing Weight | X |
Abrasive Grit | 36 / P36 |
Abrasive Type - Grit | Coated - 36 / P36 |
Band Grit | 36 |
Backing Material Type | Cloth |
Grade | Extra Coarse |
Abrasive Type | Coated |
Abrasive Grade | Extra Coarse |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 2 in, Overall Width 2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 36, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Sanding Belt 1A-X 6" x 48" 120 Grit Aluminum Oxide (61030)
- SGSPRO Carbide Bur Set, Double Cut (18260)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 220-Grit, PK 25 (99422)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 6" (0002228500)
- MERIT Spiral Band, 2 x 1in, 80G (08834196166)
- MERIT Spiral Band, 1/2 x 1/ 2in, 80G (08834193741)
- MERIT Spiral Band, 1 x 1in, 120G (08834196177)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 80G (08834196165)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- MERIT Spiral Band, 3 x 3in, 36G (08834196262)
- 3M Cloth Band, 3/4 in. Diameter, Grit 100 (60440200867)
- Merit Sanding Bands