Shop All Abrasive Rolls
Merit
Coated Specialties Rolls / PointsM-4 Car
Mfr # 08834181204
Zoro # G000669655
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Length 3/4 in
- Compatible Abrasive Type Cartridge Rolls
- Shank Diameter 1/4 in
- Overall Length 2 1/2 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834181204
- Zoro # G000669655
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Pilot Length | 3/4 in |
Shank Diameter | 1/4 in |
Overall Length | 2 1/2 in |
Pilot Diameter | 1/8 in |
Details
Item | Cartridge Roll Mandrel |
Compatible Abrasive Type | Cartridge Rolls |
Shank Type | Straight |
Description
Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size Not Applicable, Overall Length 2 1/2 in, Pilot Length 3/4 in, Pilot Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT Z-Tech High Performance Depressed Center Wheel, 9 in Dia x 1/4 in THK, 7/8 in Center Hole, 24 Grit, (22606)
- ZORO SELECT Flap Disc, Type 27, 4" dia., 120 Grit (78072775449)
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- GATOR FINISHING Grind Wheel 4.5X1/4X7/8 (9615)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 50 Grit (08834180306)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180083)
- MERIT Cartridge Rolls, 1/4x1-1/2x1/8in, 50 Grit (08834180079)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 80G (08834180527)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180232)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 60 Grit (08834180307)
- 3M Disc, Roloc, 60 Grit, Rol 2, PK25 (36526)
- Merit Abrasive Rolls