Shop All Abrasive Pads & Sponges
Merit
Coated Specialties Pads2 x 2 x 1/2 In.8
Mfr # 08834182132
Zoro # G100669654
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
- Grade Medium
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834182132
- Zoro # G100669654
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 in |
Connector Size | #8-32 |
Overall Length | 2 in |
Width x Length | 2 in W x 2 in L |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Medium, Grit 120, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length 2 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Brand Norton Abrasives, Compatible with Grainger Part Number 464P98, Compatible with Manufacturer Model Number 8834183163, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, AlO, 2in, VF, TR (7000000750)
- OSBORN Crimped Wire Wide Face Wheel Brush, 10" (0002201400)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 100 Grit, Fine, Zirconia Alumina, R283 Metalite, Brown (78072710243)
- MERIT Cross Pad 3 x 3 x 1 In. 1/4 In. - 20 120 (08834184116)
- MERIT Square Pad, Aluminum Oxide, Grit 60 (08834184463)
- MERIT Square Pad, Medium Grade, 3" L (08834182057)
- UNEEDA Uneesponge 1/2 Inch Aluminum Oxide Sanding Sponge Grit #180 (P-103671)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P320 (1351-320RP)
- MIRKA Scuff Pad, 4.5"x9", Micro Fine P2500, PK3 (18-118-449RP)
- UNEEDA EKASILK PLUS 10mm Sponge 5" Coarse(60 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105625)
- Merit Abrasive Pads & Sponges