Shop All Abrasive Pads & Sponges
Merit
Coated Specialties Pads2 x 2 x 1/2 In 8
Mfr # 08834182157
Zoro # G800669657
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P80
- Grade Coarse
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834182157
- Zoro # G800669657
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 2 in |
Width x Length | 2 in W x 2 in L |
Connector Size | #8-32 |
Overall Length | 2 in |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Coarse, Grit P80, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length 2 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Brand Norton Abrasives, Compatible with Grainger Part Number 464P98, Compatible with Manufacturer Model Number 8834183163, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P320 G, AlO, PK100 (66261131626)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 120 Grit (45156)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98119)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 4"x.040"x3/8" (66243529516)
- MERIT Square Pad, Medium Grade, 3" L (08834182057)
- MERIT Square Pad, Aluminum Oxide, Grit 60 (08834184463)
- MERIT Cross Pad 3 x 3 x 1 In. 1/4 In. - 20 120 (08834184116)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106038)
- MIRKA Foam, Sanding Pad, 4.5"x5", P600, PK200 (23-145-600)
- TOOLPRO 9 in 100 Grit Drywall Sander Pads 5Pack, 5PK (TP00105)
- NORTON ABRASIVES Sanding Sponge, XCrs/Med, 4x2-3/4x1 In (07660749503)
- Merit Abrasive Pads & Sponges