Shop All Quick Change Discs
Merit
Coated Quick-Change Discs2 In. Type III
Mfr # 69957399709
Zoro # G500669636
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P60
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series R766
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957399709
- Zoro # G500669636
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Overall Diameter | 2 in |
Details
Item | Quick-Change Sanding Disc |
Grit | P60 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | R766 |
Backing Material | Polyester |
Abrasive Grit | 60 / P60 |
Backing Weight | X, Y |
Abrasive Grade | Coarse |
Backing Material & Wt | X Wt Polyester |
Disc Grit | P60 |
Abrasive Type - Grade - Grit | Coated - 60 / P60 |
Backing Material Type | Cloth |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Coating Coverage | Closed |
Backing Material Weight | X, Y |
Quick-Change System | TR |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Y, Coating Coverage Closed, Grade Coarse, Grit P60, Overall Diameter 2 in, Quick Change System TR, Series R766, Maximum Operating Speed 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 1-5/8x1/2x1/4-20 Shk, 180G (08834132011)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442934)
- NORTON ABRASIVES Flap Wheel, AO, 2x1/2x1/4 In Shank, 60G (63642502596)
- KODIAK CUTTING TOOLS SF-13 Type SF Carbide Bur Round Nose Tree Double Cut (5424331)
- MERIT Qk Change Disc, AlO, 1-1/2in, 180G, TR, PK100 (69957399702)
- MERIT Quick Change Disc, 3In, 100Grit, TR, PK50 (69957399723)
- MERIT Quick Change Disc, AlO, 2in, 180G, TS, PK100 (69957399646)
- MERIT Quick Change Disc, AlO, 2in, 24G, TS, PK100 (69957399637)
- MERIT Qk Change Disc, ZircAlO, 3in, 80G, TP, PK50 (08834167034)
- MERIT Quick Change Disc, 3in.Dia, Medium, 100Grit (08834164065)
- MERIT Qk Change Disc, ZircAlO, 2in, 80G, TP, PK100 (08834167027)
- Merit Quick Change Discs