Shop All Abrasive Rolls
Merit
Cartridge Rolls, 3/8x1-1/2x1/8in, 50 Grit
Mfr # 08834180230
Zoro # G2766867
product price: $0.71
/ea
Sold in multiples of 100 for $71.00
$71.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180230
- Zoro # G2766867
- UPC # 088341802309
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 3/8 in |
Overall Diameter | 3/8 in |
Overall Length | 1 1/2 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 50, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 150G (78072757584)
- PFERD 1/2" Power Tube Brush - .005 CS Wire, 5/32" Stem, SS/SS (83358)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93390)
- WALTER SURFACE TECHNOLOGIES Mounted Point, W179, 3/8x1-1/4x1/4" A36gr (12D592)
- MERIT Cartridge Rolls, 1/4x1x1/8in, 120 Grit (08834180064)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 120G (08834183494)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180232)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180026)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- 3M CUBITRON CubitronIICleanSndgHookitDisc31363, PK200 (31363)
- Merit Abrasive Rolls