Shop All Abrasive Rolls
Merit
Cartridge Rolls, 1/4x1x1/8in, 120 Grit
Mfr # 08834180064
Zoro # G2766885
product price: $0.32
/ea
$0.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 in
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180064
- Zoro # G2766885
- UPC # 088341800640
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 in |
Diameter | 1/4 in |
Overall Length | 1 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 in |
Overall Diameter | 1/4 in |
Pilot Hole Diameter | 1/8 in |
Diameter x Length | 1/4 in Dia x 1 in L |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 120, Overall Diameter 1/4 in, Overall Length 1 in, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Small Polishing Paste Bar, Beige - High-gloss Polish for Plastics (48769)
- KODIAK CUTTING TOOLS 8Pc Carbide Bur Set 1/2 Inch Dia.w/1/4 Inch Shanks & Wooden Stand (56310002)
- 3M Prpl Clean Sand Hookit Disc, 30272, PK200 (30272)
- FLEX-HONE TOOL GBD700400 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD700400)
- MERIT Cartridge Roll, 60 Grit, 3/4" Dia. (08834180496)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 60G (08834183492)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 60G (08834183495)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180026)
- CLESCO SS-012012-120A Spiral Coated Abrasive Sanding Sleeve (SS-012012-120A)
- Merit Abrasive Rolls