Shop All Abrasive Rolls
Merit
Cartridge Rolls, 1/4x1-1/2x1/8in, 50 Grit
Mfr # 08834180079
Zoro # G2766876
product price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180079
- Zoro # G2766876
- UPC # 088341800794
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 1/4 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/4 in x 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Diameter x Length | 1/4 in Dia x 1 1/2 in L |
Overall Diameter | 1/4 in |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 50, Overall Diameter 1/4 in, Overall Length 1 1/2 in, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Cartridge Roll, 1/4x1.5x1/8, AO, Grit 80 (A013361)
- WEILER 1/2" Nylox Power Tube Brush, .022/320SC Crimped Fill, 2" Brush Length (21130)
- PFERD 12" Std Twist Knot Wheel - Long Flag - .020 CS Wire, 1-1/4" Keyed A.H. (81930)
- NORTON CO #0000 White Synthetic Steel Wool Pad (01726)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 80 Grit (08834180308)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 50 Grit (08834180306)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 120G (08834180487)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 60G (08834183495)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 120G (08834183494)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180232)
- 3M Cartridge Roll, 3/4x1-1/2x3/16" (60440329294)
- Merit Abrasive Rolls