Shop All Abrasive Rolls
Merit
Cartridge Rolls, 1/2x1x1/8in, 50 Grit
Mfr # 08834180287
Zoro # G2766858
Sold in multiples of 100 for $67.00
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 in
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834180287
- Zoro # G2766858
- UPC # 088341802873
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 in |
Diameter | 1/2 in |
Diameter x Length | 1/2 in Dia x 1 in L |
Pilot Hole Diameter | 1/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 in |
Overall Length | 1 in |
Overall Diameter | 1/2 in |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 50, Overall Diameter 1/2 in, Overall Length 1 in, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 150 Grit Wet Sandpaper (LAG150)
- NORTON ABRASIVES Contour Sanding Sponge, UF, PK20 (07660703077)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 50G, TR, PK100 (66261121021)
- VSM Abrasive Belt, 120 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Aluminum Oxide (116192)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180081)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180232)
- MERIT Cartridge Roll, 3/8 x 1in, 80G (08834183490)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 50 Grit (08834180306)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 60G (08834183492)
- MERIT Cartridge Rolls, 1/4x1-1/2x1/8in, 50 Grit (08834180079)
- STANDARD ABRASIVES Cartridge Roll, 3/8 Dia x 1 L in., 120Grit (66000233362)
- Merit Abrasive Rolls