Shop All Abrasive Rolls
Merit
Cartridge Rolls, 1/2x1-1/2x1/8in, 50 Grit
Mfr # 08834180306
Zoro # G2766821
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 50
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834180306
- Zoro # G2766821
- UPC # 088341803061
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Overall Diameter | 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Overall Length | 1 1/2 in |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 50, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 120G (08834131511)
- CONTINENTAL ABRASIVES 4" x 5/8" 60 Grit T27 Zirconia Standard Flap Disc (F-4050607)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373762)
- BRUSH RESEARCH MANUFACTURING Shotgun Port Cleaning Brush, 84S125, 1/8" Diameter, 6" Overall Length (06632)
- MERIT Cartridge Roll, 60 Grit, 3/4" Dia. (08834180496)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 60G (08834183495)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 80 Grit (08834180308)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 80G (08834180527)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 120G (08834180487)
- MIRKA PSA, Autokut Roll, 2.75"x120ft., P120, 1/RL (23-584-120)
- Merit Abrasive Rolls