Shop All Cartridge Rolls
Merit
Cartridge Roll5/8 x 1-1/2 x 1/8 In. 60
Mfr # 08834180275
Zoro # G000528655
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Cartridge Roll Design Straight
- Abrasive Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180275
- Zoro # G000528655
- Country of Origin Mexico
- Category Cartridge Rolls
Dimensions
Pilot Hole Dia x Diameter x Length | 1/8 in x 5/8 in x 1 1/2 in |
Overall Length | 1 1/2 in |
Diameter x Length | 5/8 in Dia x 1 1/2 in L |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 5/8 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Cartridge Roll Design | Straight |
Abrasive Grade | Coarse |
Abrasive Type - Grit | Coated - 60 / P60 |
Abrasive Type | Coated |
Backing Material & Wt | X Wt Cotton |
Grade | Coarse |
Backing Material Type | Cloth |
Backing Material Weight | X |
Series | R228 |
Abrasive Grit | 60 / P60 |
Backing Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Overall Diameter 5/8 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Paper Dust Bag, 5/pk (193526-0)
- FLEX-HONE TOOL BC15824 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC15824)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000028454)
- MARSHALLTOWN Rub Brick, Gray/Blue, 20 Grit, 6 x 3 x 1 In (840)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- ARC ABRASIVES Cr 3/16 X 1 X 3/32 80 (21136)
- Merit Cartridge Rolls