Shop All Cartridge Rolls
Merit
Cartridge Roll3/8 x 1-1/2 x 1/8 In. 100
Mfr # 08834180233
Zoro # G500528674
product price: $0.77
/ea
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Overall Length 1 1/2 in
- Abrasive Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180233
- Zoro # G500528674
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Overall Diameter | 3/8 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Pilot Hole Diameter | 1/8 in |
Details
Item | Cartridge Roll |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Grade | Medium |
Grade | Medium |
Backing Weight | X |
Series | R228 |
Abrasive Grit | 100 / P100 |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 100 / P100 |
Backing Material Weight | X |
Abrasive Type | Coated |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 100, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharping Slip File, Rd Edge, A/O, Org/Brn (61463687175)
- NORTON ABRASIVES Abrasive Roll, 2-3/4"Wx135 ft. L, 220G, Tan (66261131686)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442997)
- AMERICAN HAWK INDUSTRIAL Portable Vacuum Style Abrasive Media Blaster (DB0428)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- BIG HORN 1-1/2 inch Dia x 1-1/2 Inch Sanding Sleeves (19533)
- Merit Cartridge Rolls