Shop All Cartridge Rolls
Merit
Cartridge Roll3/4 x 2 x 3/16 In. 80 Gri
Mfr # 08834180497
Zoro # G000528662
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Abrasive Type Coated
- Abrasive Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180497
- Zoro # G000528662
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 2 in |
Diameter x Length | 3/4 in Dia x 2 in L |
Pilot Hole Dia x Diameter x Length | 3/16 in x 3/4 in x 2 in |
Pilot Hole Diameter | 3/16 in |
Overall Diameter | 3/4 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Grade | Coarse |
Backing Material Weight | X |
Abrasive Grit | 80 / P80 |
Backing Weight | X |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 80 / P80 |
Series | R228 |
Backing Material Type | Cloth |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Overall Diameter 3/4 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 45054 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF5NF, 1/2" x 1" x 1/4", 1-Pack (45054)
- NORTON ABRASIVES CutOff Wheel, NorZon Plus, 3"x.035"x3/8" (66243510669)
- PFERD Small Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48768)
- 3M Abrasive Utility Roll, Grit P120, Maroon (7000118541)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- SUPERIOR ABRASIVES Superior Abrasives Cartridge Roll 1/2 x 1 x 1/8 Aluminum Oxide Medium (11883)
- Merit Cartridge Rolls