Shop All Cartridge Rolls
Merit
Cartridge Roll3/4 x 2 x 1/4 In. 60 Grit
Mfr # 08834180506
Zoro # G400528668
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Diameter x Length 3/4 in Dia x 2 in L
- Backing Material Type Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180506
- Zoro # G400528668
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter x Length | 3/4 in Dia x 2 in L |
Pilot Hole Dia x Diameter x Length | 1/4 in x 3/4 in x 2 in |
Overall Length | 2 in |
Pilot Hole Diameter | 1/4 in |
Overall Diameter | 3/4 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Weight | X |
Abrasive Type | Coated |
Series | R228 |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Cartridge Roll Design | Straight |
Abrasive Grade | Coarse |
Grade | Coarse |
Abrasive Grit | 60 / P60 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Overall Diameter 3/4 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Aluminum Oxide, Fine, 50 lb. (40100)
- DEWALT High-Performance Cutting Wheels (DW8427H)
- MIRKA Trim-Kut Grinding Disc 3" P60 (63-300-060)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 1 in Thick, 7/8 in Arbor Hole Size, Ceramic (66623303916)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- Merit Cartridge Rolls