Shop All Cartridge Rolls
Merit
Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60
Mfr # 08834180490
Zoro # G800528671
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Series R228
- Pilot Hole Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834180490
- Zoro # G800528671
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/4 in x 1 1/2 in |
Overall Length | 1 1/2 in |
Diameter x Length | 3/4 in Dia x 1 1/2 in L |
Overall Diameter | 3/4 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Series | R228 |
Grade | Coarse |
Backing Material Weight | X |
Backing Weight | X |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 60 / P60 |
Cartridge Roll Design | Straight |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 60074 AZ-X Zirconium Blend Economical Fiber Disc, 7" x 7/8", 60 Grit, 25-Pack (60074)
- ARC ABRASIVES Blending Disc, 2in, 80 Grit, TS, PK100 (71-31454K)
- X1 TOOLS 80 Grit Premium Wet & Dry Sandpaper 3-2/3 in. x 9 in. Sheet 300 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0080-THx300)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-006250)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- NORTON ABRASIVES Cartridge Roll, 1/4" dia, 1 1/2" L (66261194384)
- Merit Cartridge Rolls