Shop All Cartridge Rolls
Merit
Cartridge Roll3/4 x 1-1/2 x 1/4 In. 60
Mfr # 08834180489
Zoro # G200528684
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Diameter x Length 3/4 in Dia x 1 1/2 in L
- Abrasive Type - Grit Coated - 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180489
- Zoro # G200528684
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter x Length | 3/4 in Dia x 1 1/2 in L |
Overall Diameter | 3/4 in |
Overall Length | 1 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/4 in x 3/4 in x 1 1/2 in |
Pilot Hole Diameter | 1/4 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type - Grit | Coated - 60 / P60 |
Abrasive Grade | Coarse |
Backing Material Type | Cloth |
Abrasive Grit | 60 / P60 |
Backing Material Weight | X |
Series | R228 |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Grade | Coarse |
Abrasive Type | Coated |
Backing Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Coarse (07M422)
- DIABLO SandNet Connection Pad, 5 (DND050PADH01I)
- BIG HORN 1-1/2 x 1-1/2 x 8 Inch Abrasive Belt Cleaner (19544)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 360 G, SC, PK50 (66261139363)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- Merit Cartridge Rolls