Shop All Abrasive Wheel Adapters
Merit
Cartridge Roll Mandrel, 1/4in Shank Dia.
Mfr # 08834181209
Zoro # G0470176
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 1 in
- Max. RPM 23,000 RPM
- Fits Hole 1/8 in
- For Use With Cartridge Rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181209
- Zoro # G0470176
- UPC # 088341812094
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 1 in |
Pilot Dia. | 1/8 in |
Overall Length | 2 3/4 in |
Shank Diameter | 1/4 in |
Pilot Diameter | 1/8 in |
Details
Item | Cartridge Roll Mandrel |
Max. RPM | 23,000 RPM |
Fits Hole | 1/8 in |
For Use With | Cartridge Rolls |
Shank Type | Straight |
Tool Connection | 1/4 in Straight Shank |
Compatible Abrasive Type | Cartridge Rolls |
Pilot Dia x Pilot L x Overall L | 1/8 in Pilot Dia x 1 in Pilot L x 2 3/4 in OAL |
Maximum Operating Speed | 23,000 RPM |
Description
Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size Not Applicable, Overall Length 2 3/4 in, Pilot Length 1 in, Pilot Diameter 1/8 in, Maximum Operating Speed 23,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 100 Grit (46220)
- MIRKA Q.Silver 6" Psa P80 (2B-342-080)
- DYNABRADE Mini-Dynorbital Disc Pad, 1-1/4" dia. (54090)
- VSM Abrasive Belt, 150 Grit, AO, 3 x 21", PK10, Coated, 3" W, 21" L, 150 Grit, Very Fine, Aluminum Oxide (80252)
- MERIT Adapter (08834131612)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 80G (08834183487)
- MERIT Mandrel, Shank Straight, 3" L (8834183799)
- MERIT Spiral Roll, 3/8 x 1in, 80G (08834183481)
- MERIT Spiral Roll, 1/2 x 1in, 120G (08834183485)
- MERIT Bore Polisher Mandrel (08834154461)
- SCOTCH-BRITE Fiber Disc, 6x1/4in, VF, AlO (7000120947)
- Merit Abrasive Wheel Adapters