Shop All Cartridge Rolls
Merit
Cartridge Roll, Grit 80, 3/4" dia., 2" L
Mfr # 08834181297
Zoro # G3785831
product price: $1.55
/ea
Sold in multiples of 100 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Diameter 3/4 in
- Abrasive Material Aluminum Oxide
- Length 2 in
- Max. RPM 18,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181297
- Zoro # G3785831
- UPC # 088341812971
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter | 3/4 in |
Length | 2 in |
Overall Length | 2 in |
Diameter x Length | 3/4 in Dia x 2 in L |
Overall Diameter | 3/4 in |
Pilot Hole Dia x Diameter x Length | 1/4 in x 3/4 in x 2 in |
Pilot Hole Diameter | 1/4 in |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 18,000 RPM, Overall Diameter 3/4 in, Overall Length 2 in, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNUM Carbide Burr, Series 7000L, Radius, 38 Head Dia, 1116 Length of Cut, Taper Radius Shape SL H (7L124ASC)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727986)
- VSM Abrasive Belt, 60 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, KK711X, Brown (1520)
- MERIT Super Finish Mini Flap Wheel 1 x 1 x 1/4 (08834130761)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- Merit Cartridge Rolls