Shop All Cartridge Rolls
Merit
Cartridge Roll, Grit 120, 3/4" dia., 2" L
Mfr # 08834180507
Zoro # G4433112
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Diameter 3/4 in
- Abrasive Material Aluminum Oxide
- Length 2 in
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180507
- Zoro # G4433112
- UPC # 088341805072
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter | 3/4 in |
Length | 2 in |
Pilot Hole Dia x Diameter x Length | 1/4 in x 3/4 in x 2 in |
Overall Diameter | 3/4 in |
Pilot Hole Diameter | 1/4 in |
Overall Length | 2 in |
Diameter x Length | 3/4 in Dia x 2 in L |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 120, Maximum Operating Speed 18,000 RPM, Overall Diameter 3/4 in, Overall Length 2 in, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838878)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 5" No Hole Superfine (450-500 Grit Finish) Hook & Loop Sanding Pad (P-104523)
- NORTON ABRASIVES Grinding Cone, 1-3/4 in., Almnm Oxide, PK10 (66253349840)
- 3M Flap Disc, Coarse, Type 27, Polyester Cloth (7010363141)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- SUPERIOR ABRASIVES Superior Abrasives Cartridge Roll 1/2 x 1 x 1/8 Aluminum Oxide Medium (11883)
- Merit Cartridge Rolls