Shop All Cartridge Rolls
Merit
Cartridge Roll 5/8 x 2 x 3/16 In. 80 Gri
Mfr # 08834180402
Zoro # G900528687
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Backing Material Weight X
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180402
- Zoro # G900528687
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 2 in |
Pilot Hole Dia x Diameter x Length | 3/16 in x 5/8 in x 2 in |
Pilot Hole Diameter | 3/16 in |
Overall Diameter | 5/8 in |
Diameter x Length | 5/8 in Dia x 2 in L |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Backing Material Weight | X |
Cartridge Roll Design | Straight |
Abrasive Grade | Medium |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 80 / P80 |
Series | R228 |
Grade | Coarse |
Backing Weight | X |
Backing Material Type | Cloth |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 80 / P80 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Overall Diameter 5/8 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 120G (11172)
- DEVOUR 4-1/2" PREMIUM TileContinuous Rim Blade (NT45CTDW)
- SHAVIV Deburring Replacement Blade, E 100L (151-29098)
- NORTON ABRASIVES - ST. GOBAIN Stones 7-1/2 in. Kitch/Knife Shar (87939)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- BIG HORN 16-Piece Sanding Sleeves Set for 19521 (19524)
- Merit Cartridge Rolls