Shop All Cartridge Rolls
Merit
Cartridge Roll, 5/8" dia, 2" L
Mfr # 08834180401
Zoro # G908637008
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Weight X
- Overall Length 2 in
- Pilot Hole Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180401
- Zoro # G908637008
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 2 in |
Pilot Hole Diameter | 3/16 in |
Overall Diameter | 5/8 in |
Diameter x Length | 5/8 in Dia x 2 in L |
Pilot Hole Dia x Diameter x Length | 3/16 in x 5/8 in x 2 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Weight | X |
Series | R228 |
Grade | Coarse |
Backing Material | Cotton |
Abrasive Type | Coated |
Backing Material & Wt | X Wt Cotton |
Abrasive Type - Grit | Coated - 60 / P60 |
Abrasive Grit | 60 / P60 |
Backing Material Weight | X |
Backing Material Type | Cloth |
Abrasive Grade | Coarse |
Maximum Operating Speed | 15,000 RPM |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 15,000 RPM, Overall Diameter 5/8 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 12 Piece Carbide Burr Set (DUL1SET)
- RAYTECH Plastic Media, Pyramid, Brown, 1/4" (41-141)
- 3M Sanding Belt, 6 in W, 48 in L, Non-Woven, Zirconia Alumina, 80 Grit, Fine, Green (7000119451)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (7010299903)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- BIG HORN 2 inch Dia x 1-1/2 Inch Sanding Sleeves (19534)
- Merit Cartridge Rolls