Shop All Cartridge Rolls
Merit
Cartridge Roll, 5/8" dia, 1 1/2" L
Mfr # 08834180789
Zoro # G208636947
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Maximum Operating Speed 15,000 RPM
- Overall Length 1 1/2 in
- Backing Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180789
- Zoro # G208636947
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 5/8 in |
Diameter x Length | 5/8 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 5/8 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Maximum Operating Speed | 15,000 RPM |
Backing Material | Cotton |
Series | R228 |
Backing Weight | X |
Abrasive Type | Coated |
Grade | Coarse |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Weight | X |
Abrasive Grade | Medium |
Abrasive Grit | 80 / P80 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 5/8 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, FN (66261014889)
- WEILER 3" x 1" x 60AO Coated Abrasive Flap Wheel, 1/4-20 Threaded Stem (30735)
- SGSPRO Carbide Bur Set, Double Cut (18260)
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 24 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Brown (78072775800)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 50 (21534ZA)
- Merit Cartridge Rolls