Shop All Cartridge Rolls
Merit
Cartridge Roll 5/16 x 1-1/2 x 1/8 In. 80
Mfr # 08834180157
Zoro # G100528661
product price: $0.92
/ea
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Overall Diameter 5/16 in
- Abrasive Type - Grit Coated - 80 / P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180157
- Zoro # G100528661
- Country of Origin Mexico
- Category Cartridge Rolls
Dimensions
Overall Diameter | 5/16 in |
Pilot Hole Diameter | 1/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 5/16 in x 1 1/2 in |
Diameter x Length | 5/16 in Dia x 1 1/2 in L |
Overall Length | 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Weight | X |
Backing Material Type | Cloth |
Abrasive Grit | 80 / P80 |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Series | R228 |
Abrasive Grade | Medium |
Grade | Coarse |
Backing Material Weight | X |
Abrasive Type | Coated |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Overall Diameter 5/16 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1-1/4" (8179)
- CGW ABRASIVES 4-1-2X7-8 Z3-40 T27 Reg100 Pct. Za Flap Disc (421-42302)
- SGSPRO Carbide Bur, Cone, 1/4in, Length Cut 3/4in (15528)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit (46929)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- BIG HORN 1 inch Dia x 2 Inch Sanding Sleeves (19538)
- Merit Cartridge Rolls