Shop All Cartridge Rolls
Merit
Cartridge Roll, 5/16" dia, 1" L
Mfr # 08834180140
Zoro # G308637028
product price: $0.83
/ea
$0.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Maximum Operating Speed 15,000 RPM
- Abrasive Type Coated
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180140
- Zoro # G308637028
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 5/16 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 5/16 in x 1 in |
Diameter x Length | 5/16 in Dia x 1 in L |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Maximum Operating Speed | 15,000 RPM |
Abrasive Type | Coated |
Series | R228 |
Backing Weight | X |
Backing Material | Cotton |
Grade | Medium |
Backing Material & Wt | X Wt Cotton |
Backing Material Weight | X |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 120 / P120 |
Abrasive Grade | Medium |
Cartridge Roll Design | Straight |
Abrasive Grit | 120 / P120 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 15,000 RPM, Overall Diameter 5/16 in, Overall Length 1 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 80, TR (66623335424)
- S AND H INDUSTRIES Allsource 41800 Front Open Industrial Blast Cabinet, Steel (41800)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 20 in. dia. (922001202)
- PROSOURCE Brush Wire Stainless Steel 7In (PB-57130-S)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- BIG HORN 16-Piece 2 Inch Long EVA Material Sanding Drum & Sleeves Set Kit (19523)
- Merit Cartridge Rolls