Shop All Cartridge Rolls
Merit
Cartridge Roll, 5/16" dia, 1" L
Mfr # 08834180138
Zoro # G608637025
original price:
$0.83
16% off
new price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Overall Diameter 5/16 in
- Maximum Operating Speed 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180138
- Zoro # G608637025
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 5/16 in |
Overall Length | 1 in |
Pilot Hole Diameter | 1/8 in |
Diameter x Length | 5/16 in Dia x 1 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 5/16 in x 1 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Maximum Operating Speed | 15,000 RPM |
Grade | Coarse |
Abrasive Type | Coated |
Backing Weight | X |
Series | R228 |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Type | Cloth |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 5/16 in, Overall Length 1 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD50024 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD50024)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106766)
- REX CUT T1 Deburring Wheel, MedSoft, 3x1/16x3/8", 20000rpm (830068)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T27, Z3, XL, 40G (42752)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- 3M Cartridge Roll 747D, 1/4inx1inx1/8 in, P (7010327453)
- Merit Cartridge Rolls