Shop All Cartridge Rolls
Merit
Cartridge Roll, 5/16" dia, 1 1/2" L
Mfr # 08834180383
Zoro # G508636975
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Series R228
- Abrasive Type Coated
- Backing Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180383
- Zoro # G508636975
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 3/16 in |
Overall Diameter | 5/16 in |
Overall Length | 1 1/2 in |
Diameter x Length | 5/16 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 3/16 in x 5/16 in x 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Series | R228 |
Abrasive Type | Coated |
Backing Material | Cotton |
Grade | Coarse |
Maximum Operating Speed | 15,000 RPM |
Backing Weight | X |
Abrasive Type - Grit | Coated - 80 / P80 |
Abrasive Grit | 80 / P80 |
Backing Material Weight | X |
Abrasive Grade | Medium |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 5/16 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Wheel Arbor (1F450)
- DYNABRADE Pad Assembly, Spiral Rib, Med, 9" (50914)
- CARRAND Bi-Level Brush W/ 8' Aluminum Handle, 10" (CRD93088)
- MERIT Quick Change Disc, 3In, 100Grit, TP, PK50 (69957399791)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- BIG HORN 1 inch Dia x 3 Inch Sanding Sleeves (19542)
- Merit Cartridge Rolls