Shop All Cartridge Rolls
Merit
Cartridge Roll 3/8 x 2 x 1/8 In. 80 Grit
Mfr # 08834180251
Zoro # G300528690
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Series R228
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834180251
- Zoro # G300528690
- Country of Origin Mexico
- Category Cartridge Rolls
Dimensions
Diameter x Length | 3/8 in Dia x 2 in L |
Overall Length | 2 in |
Overall Diameter | 3/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 2 in |
Pilot Hole Diameter | 1/8 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Abrasive Grade | Medium |
Abrasive Grit | 80 / P80 |
Backing Material | Cotton |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cotton |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Type | Cloth |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Overall Diameter 3/8 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Blaze (66254475215)
- ZORO SELECT Carbide Bur, Taper Radius, 5/8, 1/4 Shank (310-002188)
- MERIT Super Finish Mini Flap Wheel2-1/2x1/4x1/ (08834134001)
- WEILER Bore-Rx 4" Dia Brush Deburring .043/120CG Crimped Fill, 3/8" Stem (86155)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- SUPERIOR ABRASIVES Superior Abrasives Cartridge Roll 1/2 x 1 x 1/8 Aluminum Oxide Medium (11883)
- Merit Cartridge Rolls