Shop All Abrasive Rolls
Merit
Cartridge Roll, 3/8 x 1in, 80G
Mfr # 08834183490
Zoro # G1520084
original price:
$0.38
21% off
new price: $0.30
/ea
$0.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 in
- Series R228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834183490
- Zoro # G1520084
- UPC # 088341834904
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 in |
Diameter | 3/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 in |
Diameter x Length | 3/8 in Dia x 1 in L |
Overall Length | 1 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 3/8 in |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Item | Cartridge Roll |
Arbor Hole | 1/8 in |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Cartridge Roll Design | Straight |
Backing Material & Wt | X Wt Cloth |
Backing Material Weight | X |
Backing Material Type | Cloth |
Abrasive Type - Grit | Coated - 80 / P80 |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 80, Overall Diameter 3/8 in, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1852 SL-3 CLE-SL Included Angle Bur Double Cut 3/8"x1/8" Solid Carbide Shank (C17566)
- DIABLO 4-1/2" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0450)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (11-319136K)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 120G, PK5 (66252939834)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180232)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 120G (08834180487)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 60 Grit (08834180307)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- MERIT Cartridge Rolls, 1/2x1x1/8in, 180 Grit (08834180293)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 60G (08834183495)
- CLESCO SS-012096-120A Spiral Coated Abrasive Sanding Sleeve (SS-012096-120A)
- Merit Abrasive Rolls